Beli kokuyo punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Strong Punch Change Blade (For Pn-31)Deskripsi:atribut:
- Compatible: PN-31
- Weight (g): 4.5
- Dimensions (mm): phi 10 x 36
- KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)Deskripsi:The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.atribut:
- Pitch (mm): 80
- Hole Diameter (φmm): 6
- Accessories: 2 blades, 2 blades
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)Deskripsi:A4 Adopting a wide gauge that allows paper to be stably loaded on a gauge capable of centering up to the long side. Since the paper crown rotates, it will not interfere with paper insertion when not in use. Since it can be removed with a single touch, you do not need a tool to replace the blade. Extra replacement blade, with storage box convenient for storage of blade receiver (sold separately). It is a handle grip shape that you can hold firmly with both hands. Conformed to the Green Purchasing Law. Eco product net posted productatribut:
- Depth (mm): (Perforation) 13
- Material: Main body cover, grip: R-ABS, main body: steel, aluminum die-casting, handle: aluminum die-casting
- Weight (kg): 2.42
- Perforation Capacity (Number of Sheets): PPC paper about 110 (10 mm)
- Pitch (mm): 80
- Accessories: 2 blades, 2 blade holders
- Dimensions (WxDxH) (mm): 178 x 299 x 146
- Hole Diameter (phi mm): 6
- Folder One A4 Clear Sleeves (Map L A4)Deskripsi:Deskripsi Produk : - Merek Folder One - Map L Folder dengan design berukuran A4 - Dapat menyimpan kertas ± 50 lbr Keunggulan Produk : - Dapat dibuka dari bagian atas dan samping - Menyimpan dokumen, voucher, itinerary, dll sehingga rapi dan teratur - Warna yang transparan sehingga memudahkan melihat dan mengidentifikasi konten - Tahan lembab, tahan sobek, melindungi dokumen anda dengan baik untuk penyimpanan jangka panjangatribut:
- Size: A4
- Thickness (micron): 400 micron
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- Max Paper Hole Punch 2 Hole (Perforator / Pembolong)atribut:
- Content Set: Replacement blades x 4 (stored in the storage box) -Blade holders x 6 (2 are already installed) -Instruction manual
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- TRUSCO Strong Paper Punchatribut:
- Body Color: Gray
- Compatible spare blade: PHP-2-K
- Content Set: With 6 punch discs
- Depth (mm): 340
- Handle Color: Blue
- Height (mm): 263
- Material: Body = Steel; Handle = Plastic
- Number of Holes that can be Drilled (sheets): 300
- Replacement Punching Disk: PHP-2-PD
- Width (mm): 145
- KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
Daftar Harga kokuyo punch Terbaru October 2026
| KOKUYO Strong Punch Change Blade (For Pn-31) | Rp749.900 |
| KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong) | Rp2.099.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong) | Rp2.999.900 |
| Folder One A4 Clear Sleeves (Map L A4) | Rp22.900 |
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Kenko Paper Hole Punch (Perforator) | Rp14.900 |
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp769.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103013561-1.jpg)
/d1P102998469-2.jpg)
/P102984217-1.jpg)
/P103013604-1.jpg)
/fmP103456562-2.jpg)
/c4P101524436-3.jpg)
/P101005476-2.jpg)
/npP103266853-1.jpg)
/P103100399-1.jpg)
/P102984226-1.jpg)
/qpP102029961-2.jpg)
/rjP111730991-1.jpg)
/P102033838-1.jpg)
/P102984156-1.jpg)
/1cP103006048-3.jpg)

/P103013622-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)